TOUCH PANEL DISPLAY HARMONY STM6 4IN WIDE DISPLAY 1COM 2ETHERNET USB HOST AND DEVICE 24V DC

Item #: 2945347

Cat #: HMISTM6200

UPC: 606481856398

to view pricing and more.

Overview

TOUCH PANEL DISPLAY HARMONY STM6 4IN WIDE DISPLAY 1COM 2ETHERNET USB HOST AND DEVICE 24V DC

This Basic Modular HMI panel belongs to the Schneider Electric Harmony ST6 range. This single touch resistive HMI has a multi-color status indicator showing the various operating modes. This HMI interface is 4.3 inch wide with 16 million colors and 480 x 272 pixel resolution. It is a modular HMI with 22mm pushbutton mounting system and is powered by EcoStruxure Operator Terminal Expert software for intuitive user experience. It has a 800 MHz ARM Cortex-A8 CPU, 1 GB device memory, 128 MB user data memory, and 512 KB backup memory. This HMI ST6 supports 2x Ethernet port, 1x COM1 (RS-232C or RS-485), 1x USB 2.0 Type A, and 1x USB 2.0 Micro-B port. Its dimensions are 134.5mm (width) x 108.5mm (height) x 43mm (depth) and weighs 0.40Kg. This is intended for indsutries like packaging, food & beverage, textile, HVAC equipment, and compressors, and also for end users looking for maintenance of their Web devices. It conforms to standards like EN (61000-6-4, 61000-6-2, 61131-2), UL 61010-2-201, CSA C22.2 No 61010-2-201 and certifications like CSA, CE, China RoHS, KC, REACH, ATEX Zone2/22, Marine. This range is designed to meet the needs of simple machine operators for good visualization, connectivity, cybersecurity with EcoStruxure Secure Connect Advisor, and cost effective equipment. The various degree of protection are IP65F, Type 1, Type 4X (indoor use only),Type 12 and Type 13 (on the front panel when properly installed in an enclosure).

Also known as: 606481856398, HMISTM6200

Specifications

No Specifications Available