2
more

to view pricing and more.
Documents & Guides
Ariadni Series Toggle Dimmer, Controls 150W LED Or 600W Incandescent/Halogen Loads, Toggle Turn Lights On/Off, Slide Up To Brighten, Down To Dim, Provides Reliable Dimming Of Dimmable LEDs As Well As Halogens And Incandescents, Single-Pole/3-Way, White (Wallplate Sold Separately)
Overview
Ariadni Series Toggle Dimmer, Controls 150W LED Or 600W Incandescent/Halogen Loads, Toggle Turn Lights On/Off, Slide Up To Brighten, Down To Dim, Provides Reliable Dimming Of Dimmable LEDs As Well As Halogens And Incandescents, Single-Pole/3-Way, White (Wallplate Sold Separately)
These Lutron dimmers are designed to replace or match your traditional style switches. Save energy and extend bulb life with the Ariadni's easy-to-use toggle switch and small slide dimmer. Designed with a shallow 1-inch deep back cover for easy installation, Ariadni works with your existing traditional multi-gang wallplates.
Also known as: 027557826006, AYCL-153PH-WH
Specifications
| Mounting: | Snap In |
| Wattage: | 600, 150 |
| Volts AC: | 120 |
| Poles: | 1 |
| Color: | White |
| Light Technology: | LED, CFL, Halogen, Incandescent |
| Dimmable: | Yes |
| Family / Style: | Ariadni |
| Mounting: | Snap In |
| Volts AC: | 120 |
| Color: | White |
| Dimmable: | Yes |
| Wattage: | 600, 150 |
| Poles: | 1 |
| Light Technology: | LED, CFL, Halogen, Incandescent |
| Family / Style: | Ariadni |