80A Commercial EV Charger, 25' Cord

Item #: 2946671

Cat #: GMEV80CMC1B-WC

UPC: 786689728748

to view pricing and more.
Commercial EV Charger, AC Level-2, 19.2kW at 240VAC, 80A, Ethernet/4G, OCPP 1.6J, 25' Cord-Set with J1772 Connector, LCD, RFID, QR Code, NEMA 3R, Energy Star

Overview

Commercial EV Charger, AC Level-2, 19.2kW at 240VAC, 80A, Ethernet/4G, OCPP 1.6J, 25' Cord-Set with J1772 Connector, LCD, RFID, QR Code, NEMA 3R, Energy Star
Also known as: 786689728748, GMEV80CMC1B-WC

Specifications

Length: 25 ft
Amps: 80
IP/NEMA Rating: NEMA 3R
Length: 25 ft
IP/NEMA Rating: NEMA 3R
Amps: 80