
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall Lantern; Hill Gate; Fixture Material: Die Cast Aluminumcanopy, Die Cast Aluminum Bracket, Die Cast Aluminum Cap, Metal Candle Cover, Glass Housing; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Finish: Textured Rust Patina Canopy, Textured Rust Patinabracket, Textured Rust Patina Cap, Textured Rust Patina Candle Cover, Clear Beveled Housing; Width: 7-1/2 In; Height: 13-1/2 In; Extends: 9 In; Wire Length: 6-1/2 In; Mounting: Cap Nuts; Connection: Mounted To Box; Backplate/canopy Size: 1in Depth X 9 In Height; Outlet Box Up: 5-1/2 In; Lamp Included: No
Overview
Sea Gull Lighting; Wall Lantern; Hill Gate; Fixture Material: Die Cast Aluminumcanopy, Die Cast Aluminum Bracket, Die Cast Aluminum Cap, Metal Candle Cover, Glass Housing; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Finish: Textured Rust Patina Canopy, Textured Rust Patinabracket, Textured Rust Patina Cap, Textured Rust Patina Candle Cover, Clear Beveled Housing; Width: 7-1/2 In; Height: 13-1/2 In; Extends: 9 In; Wire Length: 6-1/2 In; Mounting: Cap Nuts; Connection: Mounted To Box; Backplate/canopy Size: 1in Depth X 9 In Height; Outlet Box Up: 5-1/2 In; Lamp Included: No
Also known as: 785652883583, 8835-08
Specifications
No Specifications Available