TeSys Deca thermal overload relays , 95...120A , class 10A

Item #: 29470

Cat #: LRD4367

UPC: 389110523341

to view pricing and more.

Overview

TeSys Deca thermal overload relays , 95...120A , class 10A

LRD4367 is a TeSys LRD thermal overload relay from Schneider Electric to be used with a TeSys D contactor. It protects motors 55kW@400V thanks to a thermal range 95-120A, a tripping class 10A and phase unbalance protection. LRD4367 is a TeSys LRD thermal overload relay from Schneider Electric for direct mounting on TeSys D contactors. With a thermal setting range 95-120A, a tripping class 10A and phase unbalance detection, it protects motors 55kW@400V. It provides manual test & reset buttons, automatic reset, trip auxiliary contact and flag indicator. Available worldwide, it is multi-standards certified (IEC, UL, CSA, CCC, EAC, Marine) and Green Premium compliant (RoHs/Reach). Thermal overload protection relay, bimetallic type, with phase unbalance protection (differential). Direct mounting on the bottom terminals of a Tesys contactor LC1D115 and D150 to form a compact starter. Light and compact, 120mm wide. Temperature compensated for a good accuracy of the protection. Manual control with test & reset buttons, manual / automatic reset selector. Trip signaling with 1NO+1NC auxiliary contacts and trip flag indicator. Can be completed with terminal blocks for separate mounting (LAD7B, LAD96) and remote control devices (LAD703, LA7D03).

Also known as: 389110523341, LRD4367

Specifications

Phase: 3
Poles: 3
Class: 10
Type: Thermal, IEC, Overload Relay
Mounting: Contactor
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 100 kA
Amps Range: 95 - 120
Phase: 3
Class: 10
Mounting: Contactor
Standards: California Proposition 65
Amps Range: 95 - 120
Poles: 3
Type: Thermal, IEC, Overload Relay
Volts AC: 600
Interrupt Rating DC: 100 kA