3 PHASE CONTROL RELAY HARMONY CONTROL RELAYS 480 TO 690V AC PHASE SEQUENCE PHASE FAILURE PHASE IMBAL

Item #: 2947358

Cat #: RM35TF36

UPC: 606487344660

to view pricing and more.

Overview

3 PHASE CONTROL RELAY HARMONY CONTROL RELAYS 480 TO 690V AC PHASE SEQUENCE PHASE FAILURE PHASE IMBALANCE UV AND OV

This Harmony RM35T multi-function control relay allows monitoring of power supply circuits in 3-phase networks. This modular multi-function 3-phase control relay is ideal for monitoring electrical values in industrial and building control panels. These Harmony Control Relays for 3-phase systems operate within a voltage range of 480 VAC up to 690V AC. It has one of the market medium form factors with 35 mm width, allowing for a flexible and easy installation on DIN rail, using the same space as any modular 3-pole DIN device. It also offers a selectable memory function, integral LED for indicating control status, sealable cover, with simple and precise settings with screw trimmers. It provides automatic shutdown management and fault information to the user for quick fault identification and troubleshooting. This is designed to monitor overvoltage and undervoltage conditions within a range of voltage range of 480 to 690V AC and weighs 120 grams. It applies to a wide range of industrial automation applications such as hoisting, mining, packaging, lifts, textile, and water. It conforms to international standards, UL, CSA, DNV-GL, CCC, CE, UKCA, and RCM certifications. Multi-function controller for a wide choice of selections in hard-wired logic automated systems, ideal for the refurbishment of old installations without using a PLC.

Also known as: 606487344660, RM35TF36

Specifications

No Specifications Available