LED HID Filament Lamp, 4000K

Item #: 2947649

Cat #: 84896

UPC: 807154848966

to view pricing and more.
Documents & Guides
LED HID Filament Lamp: ED17 Bulb; Selectable Wattage: 15W, Lumens: 2700 (50W HID Equiv.), 4000K CCT, 80 CRI, E26 Medium Base. Halco Product Code: 84896, Product Code: HiLED15-840-E26.

Overview

LED HID Filament Lamp: ED17 Bulb; Selectable Wattage: 15W, Lumens: 2700 (50W HID Equiv.), 4000K CCT, 80 CRI, E26 Medium Base. Halco Product Code: 84896, Product Code: HiLED15-840-E26.

Halco’s LED HID Filament Lamp Series offers a powerful, cost-effective solution for replacing traditional HID (High Intensity Discharge) lamps. These high-performance lamps combine energy efficiency and long-life of LED technology to provide immediate savings. With an optimized lamp size and superior light distribution, the LED HID Filament Lamps deliver the look and feel of traditional HID lamps. Powered by cutting-edge, high-power LED filament technology housed in a durable full-glass bulb, these versatile lamps are a reliable solution for both indoor and outdoor applications.

Also known as: 807154848966, 84896

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Wattage: 15
Shape: ED17 (Elliptical Dimple)
Color Rendering Index (CRI): 80
Lumens: 2700
Type: LED/HID, LED Retrofit
Dimmable: No
Volts AC Range: 120 - 277
Base: Medium Screw (E26)
Wattage: 15
Color Rendering Index (CRI): 80
Type: LED/HID, LED Retrofit
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Shape: ED17 (Elliptical Dimple)
Lumens: 2700
Dimmable: No