ShrinkTrak Labels, 1", White, 500PK

Item #: 294773

Cat #: 553-50040

UPC: 089306254508

to view pricing and more.
Documents & Guides
ShrinkTrak Labels, 1-Sided, 1-Slit, 1.0" (25.4mm), PO-X, White, 500/box

Overview

ShrinkTrak Labels, 1-Sided, 1-Slit, 1.0" (25.4mm), PO-X, White, 500/box
Also known as: 089306254508, 553-50040

Specifications

Material: Polyolefin
Width: 1 in
Color: White
Length: 1.900 in
Material: Polyolefin
Color: White
Width: 1 in
Length: 1.900 in