6" NON-IC, Air-Tite, Shallow Remodel Housing, 120V

Item #: 2948052

Cat #: E27RTAT

UPC: 080083737451

to view pricing and more.
Documents & Guides
6 Inch NON-IC, Air-Tite, Shallow Remodel Housing, 120V

Overview

6 Inch NON-IC, Air-Tite, Shallow Remodel Housing, 120V
Also known as: 080083737451, E27RTAT

Specifications

Size: 6 in
Diameter: 6 in
Size: 6 in
Diameter: 6 in