4" LED Downlight, 30K, Direct Mount

Item #: 2948068

Cat #: SMD4S6930WHDM

UPC: 080083766451

to view pricing and more.
Documents & Guides
4 Inch Square Surface Mount Downlight, 600 Lumens, 90CRI, 3000K, Direct Mount

Overview

4 Inch Square Surface Mount Downlight, 600 Lumens, 90CRI, 3000K, Direct Mount

The Halo Surface Mount LED Downlight (SMD) is an ultra-low profile surface mounting luminaire with a modern look and high performance. SMD4-DM (4” with spring clips) is designed for new installation into drywall, without any additional housing or junction box needed. Suitable for residential or commercial installations. Ideal for general areas, closets, storage areas, attics and basements.

Also known as: 080083766451, SMD4S6930WHDM

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 10
Volts AC: 120
Shape: Square
Color: White
Lumens: 790
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: White
Light Technology: LED
Wattage: 10
Shape: Square
Lumens: 790