6" Square Surface Mount Downlight, 27K

Item #: 2948083

Cat #: SMD6S6927WHDM

UPC: 080083766918

to view pricing and more.
Documents & Guides
6 Inch Square Surface Mount Downlight, 600 Lumens, 90CRI, 2700K, Direct Mount

Overview

6 Inch Square Surface Mount Downlight, 600 Lumens, 90CRI, 2700K, Direct Mount

The Halo Surface Mount LED Downlight (SMD) is an ultra-low profile surface mounting luminaire with a modern look and high performance. SMD6-DM (6” with spring clips) is designed for new installation into drywall, without any additional housing or junction box needed. Suitable for residential or commercial installations. Ideal for general areas, closets, storage areas, attics and basements.

Also known as: 080083766918, SMD6S6927WHDM

Specifications

Wattage: 10
Volts AC: 120
Color: White
Color Temperature: 2700 (Warm White)
Lumens: 750
Light Technology: LED
Wattage: 10
Color: White
Lumens: 750
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: LED