3 1/2 IN EMT CONN - COMPRESSION - STL

Item #: 294817

Cat #: 659S

UPC: 751338168435

to view pricing and more.
Documents & Guides
3 1/2" EMT Compression Type Connector

Overview

3 1/2" EMT Compression Type Connector

Topaz?s compression type steel constructed EMT connectors offer ease of use and provide a secure, concrete tight joining of thin wall EMT conduit. Assemblies include zinc plated steel locknut. All models available in sizes from 1/2? to 4?; fabricated from strong, resilient steel with a zinc plated finish to ensure mechanical protection; UL listed, NEMA/ANSI FB-1 compliant; always in stock and ready for fast delivery.

Also known as: 751338168435, 659S

Specifications

Diameter: 3 1/2 in
Material: Steel
Standards: California Proposition 65
Insulation: Non-Insulated
Diameter: 3 1/2 in
Standards: California Proposition 65
Material: Steel
Insulation: Non-Insulated