Locking Pliers Set, 3-Piece

Item #: 2948214

Cat #: 38664

UPC: 092644386640

to view pricing and more.
Documents & Guides
Locking Pliers Are Expertly Designed For A Secure Hold With A High Locking Force, Molded Grips Provide A High Level Of Comfort For All Day Use, Pinch Free Operation With The Lever-Less Quick Release Handles, Intuitive Thumb Knob Allows For Quick And Hassle-Free Size Changes, Durable Coating Provides Maximum Longevity By Resisting Corrosion, Hardened Teeth Provide High Torque To The Workpiece And Gripping Power, Expertly Engineered To Handle The Toughest Tasks

Overview

Locking Pliers Are Expertly Designed For A Secure Hold With A High Locking Force, Molded Grips Provide A High Level Of Comfort For All Day Use, Pinch Free Operation With The Lever-Less Quick Release Handles, Intuitive Thumb Knob Allows For Quick And Hassle-Free Size Changes, Durable Coating Provides Maximum Longevity By Resisting Corrosion, Hardened Teeth Provide High Torque To The Workpiece And Gripping Power, Expertly Engineered To Handle The Toughest Tasks

The Klein Tools' Locking Pliers Set includes the 6-Inch C-Clamp Locking Pliers (Cat. No. 38630), 6-Inch Long Nose Locking Pliers (Cat. No. 38611), and 10-Inch Curved Jaw Locking Pliers (Cat. No. 38602). Engineered for maximum locking force, they are ideal for clamping, turning round objects, and working in confined areas. Features include an intuitive thumb knob for easy adjustments, lever release design for pinch-free use, and durable rust-resistant coating for longevity.

Also known as: 092644386640, 38664

Specifications

Size: 6 in, 10 in
Size: 6 in, 10 in