2/10 Amp Dual-Element Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V

Item #: 29484

Cat #: MDQ-2/10

UPC: 051712183338

to view pricing and more.
Documents & Guides
2/10 Amp Dual-Element Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V

Overview

2/10 Amp Dual-Element Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V
Also known as: 051712183338, MDQ-2/10

Specifications

Amps: 0.200
Speed: Time Delay
Type: Fuse
Material: Glass
Volts AC: 250
Mounting: Clip
Interrupt Rating DC: 35
Diameter: 6.350 mm
Length: 31.750 mm
Amps: 0.200
Type: Fuse
Volts AC: 250
Interrupt Rating DC: 35
Length: 31.750 mm
Speed: Time Delay
Material: Glass
Mounting: Clip
Diameter: 6.350 mm