225A 42CT 1P3W 120/240V 22K IC 3R

Item #: 294847

Cat #: TM4222RCU

UPC: 783164113235

to view pricing and more.
Documents & Guides
PowerMark Gold main breaker load centers arrive with a main breaker installed for a convenient and swift install. Main breakers allow for the user to stop the flow of electricity in the load center, shutting off all the power in the residence. The TM4222RCU features spaces for 42, 1" breakers, a 225 A bus ampere rating, a copper bus, and an outdoor suitable enclosure.

Overview

PowerMark Gold main breaker load centers arrive with a main breaker installed for a convenient and swift install. Main breakers allow for the user to stop the flow of electricity in the load center, shutting off all the power in the residence. The TM4222RCU features spaces for 42, 1" breakers, a 225 A bus ampere rating, a copper bus, and an outdoor suitable enclosure.
Also known as: 783164113235, TM4222RCU

Specifications

Mounting: Surface
Phase: 1
Volts AC: 120/240
Circuits: 42
Amps: 225
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 22 kA
Mounting: Surface
Volts AC: 120/240
Amps: 225
Interrupt Rating AC: 22 kA
Phase: 1
Circuits: 42
IP/NEMA Rating: NEMA 3R