Low-Halide Polyester Label, White, 4" x 50'

Item #: 294930

Cat #: 13565

UPC: 754473135652

to view pricing and more.
Documents & Guides
Low-Halide Polyester Label, White, 4 Inch x 50 Foot, For Use with BBP85 Industrial Sign and Label Printer

Overview

Low-Halide Polyester Label, White, 4 Inch x 50 Foot, For Use with BBP85 Industrial Sign and Label Printer

Hi-Performance Polyester Tape (B-569) has low halide content and is designed for marking stainless steel pipes particularly in harsh environments.

Also known as: 754473135652, 13565

Specifications

Type: Label
Width: 4 in
Color: White
Length: 50 ft
Type: Label
Color: White
Width: 4 in
Length: 50 ft