Thermal Overload Relay, TeSys Deca, 80 - 104A, Class 10A, EVERLINK

Item #: 29495
Cat #: LRD4365
UPC: 785901234456
Sign In or Register to view pricing and more.
Thermal Overload Relay, TeSys Deca, 80 - 104 Amp, Class 10A, EVERLINK

Overview

Thermal Overload Relay, TeSys Deca, 80 - 104 Amp, Class 10A, EVERLINK
TeSys LRD overload relays are designed to be used with TeSys D contactors to make a motor starter. This overload relay can be used with 115 amp through 150 amp TeSys D contactors. These differential thermal overload relays detect over currents in the lines to the motor. When an overcurrent is detected the overload relay working with the contactor will disconnect the power to the motor. This will minimize the damage to the motor windings. This overload relay has an adjustable trip current rating of 80 to 104 amperes. This trip current rating is calibrated per Class 10A. Multi standards certified (IEC, UL, CSA, CCC, EAC, ATEX, Marine), Green Premium compliant (RoHs/Reach).
Also known as: 785901234456, LRD4365

Specifications

Phase: 3
Poles: 3
Class: 10
Type: Thermal, IEC, Overload Relay
Mounting: Contactor
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 100kA
Amps Range: 80 - 104
Phase: 3
Class: 10
Mounting: Contactor
Standards: California Proposition 65
Amps Range: 80 - 104
Poles: 3
Type: Thermal, IEC, Overload Relay
Volts AC: 600
Interrupt Rating DC: 100kA

Customer Reviews

No reviews for this product
(0)