Projecting push button head 40mm, Harmony XB4, metal, red, 22mm, spring return, marked O

Item #: 295009

Cat #: ZB4BL432

UPC: 389110887832

to view pricing and more.
Projecting push button head 40mm, Harmony XB4, metal, red, 22mm, spring return, marked O

Overview

Projecting push button head 40mm, Harmony XB4, metal, red, 22mm, spring return, marked O

This Harmony XB4, projecting red button head operates with a spring return / impulse mechanism. This button head provides an ergonomic interface for controlling your machines. It is easily combined with Harmony range of pushbuttons and contact blocks to perform a large variety of control functions. It is clearly distinguishable visually at a distance thanks to its clear color and marking. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.

Also known as: 389110887832, ZB4BL432

Specifications

Standards: California Proposition 65
Standards: California Proposition 65