Circuit breaker accessory, PowerPacT J, lug kit, mechanical, terminal, control wire, qty 2

Item #: 29501

Cat #: S37424

UPC: 785901618294

Sign In or Register to view pricing and more.
Circuit breaker accessory, PowerPacT J, lug kit, mechanical, terminal, control wire, qty 2

Overview

Circuit breaker accessory, PowerPacT J, lug kit, mechanical, terminal, control wire, qty 2

The PowerPacT™ H-, J-, and L-frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. H- and J-frame circuit breakers are available with either thermal-magnetic or Micrologic™ electronic trip units. L-frame circuit breakers are available with Micrologic electronic trip units only. H- and J-frame circuit breakers with thermal-magnetic trip units contain individual thermal (overload) and instantaneous (short circuit) sensing elements in each pole. The amperage ratings of the thermal trip elements are calibrated at 104°F (40°C) free air ambient temperature. Per the National Electric Code® (NEC®) and the Canadian Electrical Code, standard circuit breakers may only be applied continuously at up to 80% of their rating. Circuit breakers rated for 100% operation are available but require specially-designed enclosures and 194°F (90°C) rated wire. Far more than just a circuit breaker, these devices are a measurement and communication tool ready to meet energy-efficiency needs through optimized power requirements, increased energy availability, and improved installation management. This PowerPacT multistandard connection kit is a wiring accessory. This device can be mounted by screws on either the top or bottom. This terminal kit is compatable with PowerPacT H-Frame, PowerPacT J-Frame & PowerPacT L-Frame breakers and come in set of 2.

Also known as: 785901618294, S37424

Specifications

Family / Style: PowerPact
Standards: California Proposition 65
Family / Style: PowerPact
Standards: California Proposition 65