Switch Toggle DP 15A 120/277V Swire BR

Item #: 2950215

Cat #: CS215B

UPC: 032664487507

to view pricing and more.
Eaton commercial grade toggle switch, #14-10 AWG, 20A, Commercial, Flush mount, 120/277V, Side wire, Screw, Brown, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Double-Pole, Dual-pole, Brass, PVC

Overview

Eaton commercial grade toggle switch, #14-10 AWG, 20A, Commercial, Flush mount, 120/277V, Side wire, Screw, Brown, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Double-Pole, Dual-pole, Brass, PVC
Also known as: 032664487507, CS215B

Specifications

Color: Brown
Mounting: Flush, Wall
Poles: 2
Type: Heavy Duty
Amps: 15
Color: Brown
Poles: 2
Amps: 15
Mounting: Flush, Wall
Type: Heavy Duty