INTEGRATED SERVO MOTOR - 5.8 NM - 3000 RPM - MULTITURN - WITH BRAKE

Item #: 2950661

Cat #: ILM1003P02F0000

UPC: 606485294424

to view pricing and more.

Overview

INTEGRATED SERVO MOTOR - 5.8 NM - 3000 RPM - MULTITURN - WITH BRAKE

This product is part of the PacDrive 3 range, an offer of integrated servo motors for machines from 0.31kW to 1.91kW. The 8-pole integrated servo motor features 3 stacks with a maximum mechanical speed of 3000RPM, a continuous rated stall torque 5.8Nm and smooth shaft. It is an equipped with a multi-turn SinCos Hiperface® absolute encoder (128 periods per revolution) with holding brake. It is an integrated servo motor with a supply voltage of 250V to 700V, a continuous stall current of 3.6A and a maximum continuous power of 1.1kW. The shaft dimensions are 19mm (diameter) x 40mm (length). It is an IP54 rated product. The length of this product is 315mm and the centering collar dimensions are 3.5mm (depth) x 95mm (diameter) with 115mm mounting hole. It weighs 8.9kg. It is suitable for use in general machine control, packaging machine automation, material handling applications. It supports international standard 100mm flange mount with a natural convection cooling system. Lexium 62 ILM integrated servo modules can be controlled with all PacDrive LMC Eco and Pro/Pro 2 series motion controllers via SERCOS communication. Multiaxis integrated servo drives from 0.31kW to 1.91kW for automation solutions based on PacDrive 3.

Also known as: 606485294424, ILM1003P02F0000

Specifications

No Specifications Available