Cable Tie, 8.0L (203mm), Intermediate, N

Item #: 29511

Cat #: PLT2I-M59

UPC: 074983280865

to view pricing and more.
Documents & Guides
Pan-Ty® locking tie, intermediate cross section, 8.0 (203mm) length, nylon 6.6, fluorescent pink.

Overview

Pan-Ty® locking tie, intermediate cross section, 8.0 (203mm) length, nylon 6.6, fluorescent pink.
Also known as: 074983280865, PLT2I-M59

Specifications

Width: 0.142 in
Weight Capacity: 40 lbs
Length: 8 in
Material: Nylon
Color: Fluorescent Pink
Size: Intermediate
Product Thickness: 0.045 in
Family / Style: Pan-Ty®
Width: 0.142 in
Length: 8 in
Color: Fluorescent Pink
Product Thickness: 0.045 in
Weight Capacity: 40 lbs
Material: Nylon
Size: Intermediate
Family / Style: Pan-Ty®