PLUG-IN UNIT I-LINE BUSWAY J-FRAME 225A 3 PHASE 3 WIRE 600VAC 25KA GROUND

Item #: 2951206

Cat #: PJJ36225G

UPC: 606488144696

to view pricing and more.

Overview

PLUG-IN UNIT I-LINE BUSWAY J-FRAME 225A 3 PHASE 3 WIRE 600VAC 25KA GROUND

I-Line Busway offers a complete line of compatible, sandwich-type feeder and plug-in busway lengths, fittings, and plug-in units. I-Line plug-in busway has options to 1600A for circuit breaker plug-ins and 1200A for fusible plug-ins. Circuit breaker and fusible plug in units are available in 3 phase, 3 wire or 3 phase, 4 wire configurations. This circuit breaker plug-in unit is 225A, 600VAC, 3 phase, 3 wire with J-frame breaker. Its circuit breaker has a 25kA interrupting trip rating. This unit includes a ground. I-Line Busway plug in units are UL listed and CSA certified.

Also known as: 606488144696, PJJ36225G

Specifications

No Specifications Available