This product may not be available in all locations.
2
more

POWER RELAY SE RELAYS DPDT 25A 24 VDC PLUG-IN SOCKET COVER
Item #: 2951277
Cat #: 389FXBXC-24D
UPC: 606480276890
to view pricing and more.
Documents & Guides
POWER RELAY SE RELAYS DPDT 25A 24 VDC PLUG-IN SOCKET COVER
Overview
POWER RELAY SE RELAYS DPDT 25A 24 VDC PLUG-IN SOCKET COVER
The SE Relays 389F series power relay, offers high contact rating of 20A at 300VAC with ability to hold motor loads up to 1.5hp at 200VAC to 240VAC with nominal coil voltage 24VDC . Maximum switching voltage 600 V makes relay suitable for high-power switching applications. Supported ballast load contact rating perfectly suits for lighting controls. Silver alloy DPDT contact configuration makes an ideal solution for variety of application requirements. Plug-in (socket) mounting option with wide range of accessories helps increase design and installation flexibility.
Also known as: 606480276890, 389FXBXC-24D
Specifications
No Specifications Available