MCB S200MUC 1P C 2A AC/DC

Item #: 2951457

Cat #: S201MUC-C2

UPC:

to view pricing and more.
Documents & Guides
MCB S200MUC 1P C 2A AC/DC

Overview

MCB S200MUC 1P C 2A AC/DC
Also known as: S201MUC-C2

Specifications

Volts DC: 250
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 2
Type: Trip Curve C
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Volts DC: 250
Mounting: DIN Rail
Amps: 2
Interrupt Rating AC: 6 kA
Volts AC: 277
Poles: 1
Type: Trip Curve C
Interrupt Rating DC: 10 kA