Vibrating Bell, 24VAC, Gong Size: 10", 0.35A, Die Cast

Item #: 295164

Cat #: 340-10G5

UPC: 782640236208

Sign In or Register to view pricing and more.
Documents & Guides
Vibrating Bell, 24 Volt AC, Gong Size: 10 Inch, 0.35 Amp, Color: Die Cast.

Overview

Vibrating Bell, 24 Volt AC, Gong Size: 10 Inch, 0.35 Amp, Color: Die Cast.
Also known as: 782640236208, 340-10G5

Specifications

Diameter: 10 in
Color: Gray
Volts AC: 24
Amps: 0.350
Diameter: 10 in
Volts AC: 24
Color: Gray
Amps: 0.350