Two-sided, fluid-resistant, heat shrink labels, 0.25" (6.4 mm) Dia., Yellow

Item #: 295172

Cat #: MP806S

UPC: 635394007108

Sign In or Register to view pricing and more.
Documents & Guides
VJ Series Back Mounting Plate 8x6x0.38 Light Gray Mild Steel

Overview

VJ Series Back Mounting Plate 8x6x0.38 Light Gray Mild Steel

VJ Mounting Plates allow convenient component mounting inside VJ enclosures.

Also known as: 635394007108, MP806S

Features & Benefits

  • Allows convenient component mounting inside VJ enclosures

Specifications

Color: White
Material: Steel
Height: 8 in
Width: 6 in
Depth: 0.100 in
Finish: Powder Coated
Color: White
Height: 8 in
Depth: 0.100 in
Material: Steel
Width: 6 in
Finish: Powder Coated