EM-P Conduit to Flange Clip, 1" EMT, 3/4" Rigid, 1.181"–1.378" OD, 9/16"–3/4" Flange

Item #: 295199

Cat #: 16P912

UPC: 782856182665

to view pricing and more.
Documents & Guides
Conduit Clip,1 Flange 9/16 3/4

Overview

Conduit Clip,1 Flange 9/16 3/4

nVent CADDY Armour is a proprietary three-layer coating system applied to nVent CADDY steel fasteners. It's designed to provide superior corrosion resistance, exceeding industry standards for steel fasteners. The three layers work together to ensure long-lasting protection against corrosion and a high-quality, aesthetically pleasing finish.

Also known as: 782856182665, 16P912

Features & Benefits

  • Requires only a hammer to install
  • Available for EMT, rigid, IMT and aluminum conduit
  • Will pivot thru 360°

Specifications

Diameter: 1 in
Material: Spring Steel
Finish: Plated
Diameter: 1 in
Finish: Plated
Material: Spring Steel