
to view pricing and more.
Documents & Guides
One Hole Clamp, Cable Size: 3 IN, Cable Type: RMC, IMC, EMT, Material: Steel, Finish: Zinc Electroplate, Dimensions: 1-1/4 IN Width X 3.66 IN Height, Standard: CSA C22.2 No. 18.4, CSA 065178, For Used To Support Runs Of RMC, IMC And EMT
Overview
One Hole Clamp, Cable Size: 3 IN, Cable Type: RMC, IMC, EMT, Material: Steel, Finish: Zinc Electroplate, Dimensions: 1-1/4 IN Width X 3.66 IN Height, Standard: CSA C22.2 No. 18.4, CSA 065178, For Used To Support Runs Of RMC, IMC And EMT
Also known as: 781381194457, CL-300
Specifications
| Material: | Steel |
| Material: | Steel |