CIRCUIT BREAKER POWERPACT R 1600A 3 POLE 600VAC 25KA BUSBAR MICROLOGIC 6.0P 80% MODBUS

Item #: 2952313

Cat #: RJF36120U64AE1

UPC: 606486287104

to view pricing and more.

Overview

CIRCUIT BREAKER POWERPACT R 1600A 3 POLE 600VAC 25KA BUSBAR MICROLOGIC 6.0P 80% MODBUS

PowerPacT R-Frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. PowerPacT R-Frame circuit breakers have either a fixed long time electronic trip unit, ET 1.0I, or Micrologic trip units. Micrologic trip units can be interchanged in the field to allow for maximum flexibility; the basic electronic trip unit doesn't have that interchangeability. This circuit breaker has a Micrologic Interchangeable Power Trip with a 6.0P trip unit and an LSIG function with Modbus communication. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. PowerPacT R circuit breakers are available in 2, 3, and 4-pole unit mount and I-Line construction (I-Line construction is available for 1000A and 1200A rated circuit breakers only). This unit has a busbar connection. This PowerPacT P, 1200A, 3 pole, circuit breaker has an interrupting rating of 25kA at 600VAC. This circuit breaker has a continuous current rating of 80%. PowerPacT R circuit breakers comply to UL, CSA, NOM, and IEC standards and are CE marked.

Also known as: 606486287104, RJF36120U64AE1

Specifications

No Specifications Available