Jack W/plt 6p4c Mid Bn

Item #: 295244

Cat #: 40539-PMB

UPC: 078477140444

to view pricing and more.
Documents & Guides
Wallplate, Telephone Jack, 1-Gang, Midsize, 6P4C, Screw Terminals, Color: Brown.

Overview

Wallplate, Telephone Jack, 1-Gang, Midsize, 6P4C, Screw Terminals, Color: Brown.

Midsize Telephone Wall Jack, 6P4C, Brown

Also known as: 078477140444, 40539-PMB

Specifications

Color: Brown
Mounting: Box
Gangs: 1
Material: Nylon
Number of Ports: 1
Connector Type: 6P4C
Color: Brown
Gangs: 1
Number of Ports: 1
Mounting: Box
Material: Nylon
Connector Type: 6P4C