
2 Amp Dual-Element Time-Delay Glass Fuse, 1/4" x 1-1/4", 250VDC
Item #: 29528
Cat #: MDQ-2
UPC: 051712183307
to view pricing and more.
Documents & Guides
2 Amp Dual-Element Time-Delay Glass Fuse, 1/4" x 1-1/4", 250 Volt DC
Overview
2 Amp Dual-Element Time-Delay Glass Fuse, 1/4" x 1-1/4", 250 Volt DC
These Eaton Bussmann glass tube fuses with nickel-plated brass end caps, feature a dual-element design that allows closer sizing to inductive circuits than any other fuses.
Also known as: 051712183307, MDQ-2
Specifications
| Length: | 1 1/4 in |
| Volts DC: | 250 |
| Speed: | Time Delay, Slow Blow |
| Diameter: | 1/4 in |
| Material: | Glass |
| Volts AC: | 250 |
| Amps: | 2 |
| Mounting: | Cartridge |
| Length: | 1 1/4 in |
| Speed: | Time Delay, Slow Blow |
| Material: | Glass |
| Amps: | 2 |
| Volts DC: | 250 |
| Diameter: | 1/4 in |
| Volts AC: | 250 |
| Mounting: | Cartridge |