inductive sensor XS1 M18, L40mm, brass, Sn5mm, 12..24VDC, cable 2 m

Item #: 295297

Cat #: XS1N18PC410

UPC: 389110917119

to view pricing and more.
inductive sensor XS1 M18, L40mm, brass, Sn5mm, 12..24VDC, cable 2 m

Overview

inductive sensor XS1 M18, L40mm, brass, Sn5mm, 12..24VDC, cable 2 m

The XS range is an offer of inductive proximity sensors for the detection, without physical contact, of metal objects. The advantages of inductive detection are numerous, no physical contact with the object to be detected. Thus avoiding wear and enabling detection of fragile or freshly painted objects. High operating rates. Fast response. Excellent resistance to industrial environments (robust products, fully encapsulated in resin). This product is a cylindrical, flush mountable sensor. Diameter 18mm, threaded M18 x 1. It features a brass case and a 2m long cable. It has a sensing distance of 5mm Four-wire, DC supply, 12V to 24V, NO + NC function, PNP solid-state output.

Also known as: 389110917119, XS1N18PC410

Specifications

Standards: California Proposition 65
Standards: California Proposition 65