CLAMP SHORT RISER PIPE 1 IN

Item #: 2953629

Cat #: 5120100EG

UPC: 782856616023

to view pricing and more.
Documents & Guides
CLAMP SHORT RISER PIPE 1 IN

Overview

CLAMP SHORT RISER PIPE 1 IN

The 512 nVent CADDY EZ Riser for Close Quarters is a quick-closing pipe clamp, ideal for vertical pipe in tight spaces. This innovative solution is designed for situations where a full-sized clamp would not fit—typically, when a pipe is close to the corner of a room. Ready-to-use out of the box, this solution has slotted holes to simplify assembly and eliminate loose hardware. Due to the serrated washer-head design, installers can easily assemble the EZ Riser for Close Quarters with just a single tool.

Also known as: 782856616023, 5120100EG

Features & Benefits

  • Provides an attachment point for nVent CADDY Speed Link assemblies, wire, S-hooks, or chain
  • Complete with shot-fire bracket and pre-assembled drive pin from DEWALT®
  • Quickly and easily attaches to concrete, steel or composite metal decking
  • ICC-ES ESR-2024 evaluation report available for drive pin from DEWALT®

Specifications

Diameter: 1 in
Material: Steel
Finish: Electrogalvanized
Diameter: 1 in
Finish: Electrogalvanized
Material: Steel