SEISMIC STRUT HINGE FOR 3/4 ROD/ANCHORS

Item #: 2953692

Cat #: CSBSH00750EG

UPC: 782856701194

to view pricing and more.
Documents & Guides
SEISMIC STRUT HINGE FOR 3/4 ROD/ANCHORS

Overview

SEISMIC STRUT HINGE FOR 3/4 ROD/ANCHORS

Seismic brace connector designed for rigid strut bracing applications. Features a complete hinge assembly for secure attachment and reliable seismic support. Ideal for attaching to strut trapeze systems in demanding structural installations.

Also known as: 782856701194, CSBSH00750EG

Features & Benefits

  • Complete hinge assembly
  • Ideal for attaching sway bracing to MEP system supports
  • Attaches to strut trapezes and to structure

Specifications

Material: Steel
Product Thickness: 0.250 in
Finish: Electrogalvanized
Width: 1.625 in
Length: 7.062 in
Material: Steel
Finish: Electrogalvanized
Length: 7.062 in
Product Thickness: 0.250 in
Width: 1.625 in