This product may not be available in all locations.
4
more

to view pricing and more.
Documents & Guides
RELAY 600V 10AMP TESYS + OPTIONS
Overview
RELAY 600V 10AMP TESYS + OPTIONS
TeSys Deca control relay, 5 contacts (3NO + 2NC), 10A/690V, for control of electromagnetic loads AC-15/DC-13. It provides a 348V 50/60Hz AC control circuit, connection by lugs. For high operating rates until 180 cycles/min and ambient temperature -40/+60°C, it procures high reliability and durability. Compact (45mm width), for clipping on 35mm DIN rail or fixing by screw. Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine).
Also known as: 785901560708, CAD326VD
Specifications
| Standards: | California Proposition 65 |
| Standards: | California Proposition 65 |