METERING EZM MAIN SWITCH 400A 3 PHASE

Item #: 2953895

Cat #: EZM3400FS

UPC: 785901305132

to view pricing and more.

Overview

METERING EZM MAIN SWITCH 400A 3 PHASE

Square D EZ Meter-Pak meter centers provide reliable, versatile, and compact multi metering equipment for multi unit residential and commercial construction. The main devices are available as main circuit breakers, main fusible switches, or main lug terminal boxes. The compact footprint makes them easier to handle and install. Visi-Tite nuts eliminate the need for time-consuming torque readings when connecting devices. External mounting channels permit immediate installation with no disassembly or adjustment required. EZM main devices are suitable for use as service equipment with required grounding and bonding. This main fusible switch provides 3 phases in, 3 phases out for a 4 wire configuration. It accepts 208Y/120VAC and 240/120VAC delta incoming service from OH or UG feeds. The unit is rated for 400A with the busbar rated for 400A. With a 300V Class T fuse, the short circuit current rating is 100kA. The enclosure is painted steel Type 3R. This EZ Meter-Pak meter center complies with UL standards.

Also known as: 785901305132, EZM3400FS

Specifications

Standards: California Proposition 65
Standards: California Proposition 65