4" PVC 30° Elbow, 48" Radius, DB-60, Gray, Bell End

Item #: 2953949

Cat #: PF6HN

UPC: 034481215981

to view pricing and more.
Documents & Guides
4 Inch PVC 30 Degree Sweep Elbow, 48 Inch Radius, Gray, Bell End, Type DB-60

Overview

4 Inch PVC 30 Degree Sweep Elbow, 48 Inch Radius, Gray, Bell End, Type DB-60
Also known as: 034481215981, PF6HN

Specifications

Color: Gray
Material: PVC
Diameter: 4 in
Angle: 45°
Color: Gray
Diameter: 4 in
Material: PVC
Angle: 45°