nVent CADDY Pyramid EZ Rubber-Based Adjustable Support, 2" Rigid/Pipe, 2.37" OD, 4"–6"

Item #: 295410

Cat #: RPSE2H46

UPC: 782856663362

to view pricing and more.
Documents & Guides
Rooftop Conduit Support, Rigid/Pipe: 2", UV Rated, Non-Metallic

Overview

Rooftop Conduit Support, Rigid/Pipe: 2", UV Rated, Non-Metallic

Rubber-based supports feature a wide platform base design to provide reliable support and distribute load across roof surface. These versatile supports are fast and easy to install compared to wood blocks and metal straps.

Also known as: 782856663362, RPSE2H46

Features & Benefits

  • No tools or fasteners needed; fast snap-on installation
  • Design sheds water and helps reduce pipe corrosion
  • Roof-friendly; made of UV-stabilized EPDM material
  • Quick height adjustment accommodates for uneven roofs or sloped condensate lines

Specifications

Height: 4 in
Length: 4 in
Width: 6 in
Diameter: 2 in
Weight: 3.300 lb
Material: EPDM-SBR Rubber
Height: 4 in
Width: 6 in
Weight: 3.300 lb
Length: 4 in
Diameter: 2 in
Material: EPDM-SBR Rubber