UNDERVOLTAGE RELEASE MN COMPACT NSX 380/415VAC 50/60HZ 440/480VAC 60HZ SCREWLESS SPRING TERMINAL CON

Item #: 2954300

Cat #: LV429408

UPC: 606480018971

to view pricing and more.
UNDERVOLTAGE RELEASE MN COMPACT NSX 380/415VAC 50/60HZ 440/480VAC 60HZ SCREWLESS SPRING TERMINAL CONNECTIONS

Overview

UNDERVOLTAGE RELEASE MN COMPACT NSX 380/415VAC 50/60HZ 440/480VAC 60HZ SCREWLESS SPRING TERMINAL CONNECTIONS

This is a MN undervoltage release for Compact NSX, PowerPact Multistandard and EasyPact CVS circuit breakers. Its rated voltage is 380 to 415 VAC 50/60 Hz, or 440 to 480 VAC 60 Hz. It is an auxiliary used for emergency off or remote opening applications. This auxiliary opens the circuit breaker when the control voltage drops to a value below 35% of its rated voltage Un. It complies with IEC 60947-2 standard. This undervoltage release is a UL Listed/CSA Certified circuit breaker accessory. Compact NSX, PowerPact Multistandard and EasyPact CVS can be equipped with either 1 MX or 1 MN auxiliary.

Also known as: 606480018971, LV429408

Specifications

No Specifications Available