This product may not be available in all locations.
6
more

SPACIAL S3D PLAIN DOOR W/O MOUNT.PLATE. H500XW500XD250 IP66 IK10 RAL7035.
Item #: 2954322
Cat #: NSYS3D5525
UPC: 606480159360
to view pricing and more.
Documents & Guides
SPACIAL S3D PLAIN DOOR W/O MOUNT.PLATE. H500XW500XD250 IP66 IK10 RAL7035.
Overview
SPACIAL S3D PLAIN DOOR W/O MOUNT.PLATE. H500XW500XD250 IP66 IK10 RAL7035.
Spacial S3D wall mounted steel enclosure with plain door. 500 x 500 x 250 mm. Single piece body, without mounting plate. Robust construction based on a new design. 3-point closure system with handle and 3 mm double bar lock insert. Steel made, epoxy-polyester powder finish. Gutter shaped front rail double sheet thickness. Protection IP 66, IK10, Grey RAL 7035. 1 cable gland plate included, standard. Extensive range of accessories. Packaging is reusable after assembly.
Also known as: 606480159360, NSYS3D5525
Specifications
No Specifications Available