CRSX 600X600X250 ONE DOOR

Item #: 2954323

Cat #: NSYS3X6625

UPC: 785901690245

to view pricing and more.

Overview

CRSX 600X600X250 ONE DOOR

PanelSet S3X stainless steel 304L wall-mounting enclosure is designed for multi-purpose applications and resistance to corrosion. It has a nominal height, width and depth of 600mm, 600mm and 250mm respectively. The enclosure is made with Scotch-Brite® brushed surface finish. The enclosure consists of a body, a plain door and two locks. The door can be opened up to 120°, allowing easy access to the equipment inside. It is possible to change the opening side of the door (reversible). The door has a two lock points lock with a 3mm double-bar insert. The door can be removed for maintenance purposes. The door can be removed for maintenance purposes. It has a high resistance to dust and water with an IP66 rating (IEC60529) and it can withstand high impact due its IK10 (IEC62262). It is certified to UL 508 type A and CAN/CSA 22 standards.

Also known as: 785901690245, NSYS3X6625

Specifications

No Specifications Available