PILOT LIGHT HARMONY XB4 PROTECTED LED LIGHT GREEN 22MM WITH PLAIN LENS INTEGRAL LED 440?460V

Item #: 2954572

Cat #: XB4BV8B3

UPC: 389119039546

to view pricing and more.

Overview

PILOT LIGHT HARMONY XB4 PROTECTED LED LIGHT GREEN 22MM WITH PLAIN LENS INTEGRAL LED 440?460V

This Harmony XB4 plain lens illuminated modular green pilot light is supplied with 440V to 460V AC, uses an integral LED with transformer. It has a metal bezel. This pilot light, designed to last without maintenance for a bright indicator of process and machine operations, is easily installed into a standard 22mm diameter cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance thanks to a bright and long lasting LED illumination and transformer. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66/IP67/IP69/IP69K, making it ideal for operation in harsh environments.

Also known as: 389119039546, XB4BV8B3

Specifications

No Specifications Available