CIRCUIT BREAKER COMPACT NSX630H 70KA/415VAC 3 POLES MICROLOGIC 2.3 TRIP UNIT 630A

Item #: 2954627

Cat #: C63H32D630

UPC: 606482002794

to view pricing and more.

Overview

CIRCUIT BREAKER COMPACT NSX630H 70KA/415VAC 3 POLES MICROLOGIC 2.3 TRIP UNIT 630A

This ComPacT NSX630H is a complete 3P 3d fixed circuit breaker designed to optimize space and breaking capacity. It is an optimal choice for all standard and specific applications. The breaking capacity (Icu) is 70kA rms at 415VAC 50/60Hz. The operational voltage is 690VAC 50/60Hz. This product embeds an electronic MicroLogic 2.3 trip unit, with 630A rating. MicroLogic 2.3 trip unit provides adjustable long time and short time protections, and a fixed instantaneous protection. This 3 poles version (140mm x 255mm x 110mm) comes with a variety of optional functions and accessories. It is compliant with international standards (IEC 60947), CCC, EAC and marine specifications. ComPacT NSX630H is part of Schneider Electric EcoStruxure Power architecture.

Also known as: 606482002794, C63H32D630

Specifications

No Specifications Available