Push Button, Black Mushroom, 1-3/8", Operator Only, 10A, 600V

Item #: 295495

Cat #: CR104PBM00B5

UPC: 783166281406

to view pricing and more.
Documents & Guides
Push Button, Black Mushroom Head, 1-3/8 Inch, Operator Only, Momentary, 10 Amp, 600 Volt, 30 mm

Overview

Push Button, Black Mushroom Head, 1-3/8 Inch, Operator Only, Momentary, 10 Amp, 600 Volt, 30 mm
Also known as: 783166281406, CR104PBM00B5

Specifications

Amps: 10
Size: 30 mm
Family / Style: CR104
Type: Operator Only, Mushroom, Pushbutton
Color: Black
Volts AC: 600
Amps: 10
Family / Style: CR104
Color: Black
Size: 30 mm
Type: Operator Only, Mushroom, Pushbutton
Volts AC: 600