CLASS 8538 FUSED COMBINATION STARTER

Item #: 2954980

Cat #: 8538SCA44V81CFF4H300P91P92TX22Y75

UPC:

to view pricing and more.
CLASS 8538 FUSED COMBINATION STARTER

Overview

CLASS 8538 FUSED COMBINATION STARTER

Type S nonreversing fusible and nonfusible combination starters are for motor control applications. Combination starters combine the requirements for motor overload and short circuit protection into one package. This NEMA Size 1 starter has a rating of up to 10HP at 600VAC three phase. This fusible combination starter has 30 ampere Class R fuse clips. This 3 pole starter is for three phase applications. Combination starters are available with a wide variety of replaceable coil voltages. Starter has a 120VAC 60 Hz operating coil wired for separate control. This nonreversing NEMA combination starter has a melting alloy type overload relay which uses Type B thermal units to sense over current conditions. A NEMA 3R/12 dusttight enclosure is used to protect this starter. A wide variety of accessories are available for Type S starters. This combination starter is supplied with fused transformer. Transformer has a 480VAC primary and a 120VAC secondary. This combination starter is supplied with a start/stop push button and a fused control circuit (2 fuses). Type S combination starters are UL listed and CSA certified.

Also known as: 8538SCA44V81CFF4H300P91P92TX22Y75

Specifications

No Specifications Available