Selector Switch, 3 Position, Knob, Maintained, 1NO/1NC Contacts

Item #: 295502

Cat #: CR104PSG33B91

UPC: 783166285435

Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 3 Position, Knob, Maintained, 1 Normally Open, 1 Normally Closed Contact Blocks, Cam Code 3

Overview

Selector Switch, 3 Position, Knob, Maintained, 1 Normally Open, 1 Normally Closed Contact Blocks, Cam Code 3
Also known as: 783166285435, CR104PSG33B91

Specifications

Amps: 10
Type: Knob, 3 Position, Selector Switch
Size: 30 mm
Family / Style: CR104
Color: Black/White
Volts AC: 600
Amps: 10
Size: 30 mm
Color: Black/White
Type: Knob, 3 Position, Selector Switch
Family / Style: CR104
Volts AC: 600