Breaker, Miniature, 1P, 15A, 120VAC, 10kAIC, DIN Rail Mount

Item #: 295536

Cat #: EP101ULC15

UPC: 413656868731

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, 1-Pole, 15 Amp, 120 Volt AC, Miniature, DIN Rail Mount, 10 kAIC, C Trip Curve

Overview

Breaker, 1-Pole, 15 Amp, 120 Volt AC, Miniature, DIN Rail Mount, 10 kAIC, C Trip Curve
Also known as: 413656868731, EP101ULC15

Specifications

Family / Style: EP101
Volts AC: 120
Mounting: DIN Rail
Poles: 1
Amps: 15
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Family / Style: EP101
Mounting: DIN Rail
Amps: 15
Interrupt Rating AC: 10 kA
Volts AC: 120
Poles: 1
Type: Trip Curve C