This product has been discontinued.

1.765 In X 0.851 In (44.83 Mm X 21.61 Mm)
Item #: 295582
Cat #: BM71-500-175-342
UPC: 662820927709
to view pricing and more.
Documents & Guides
BRA BM71500175342
Overview
BRA BM71500175342
PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.
Also known as: 662820927709, BM71-500-175-342
Specifications
| Material: | Polyolefin |
| Color: | White |
| Type: | Sleeve |
| Standards: | California Proposition 65 |
| Material: | Polyolefin |
| Type: | Sleeve |
| Color: | White |
| Standards: | California Proposition 65 |