Wire Marker Sleeves, 1-3/4 x 0.187"

Item #: 295584

Cat #: BM71-187-175-342

UPC: 662820927624

to view pricing and more.
Documents & Guides
PermaSleeve Wire Marking 1.765 In X 0.335 In (44.83 Mm X 8.5 Mm)

Overview

PermaSleeve Wire Marking 1.765 In X 0.335 In (44.83 Mm X 8.5 Mm)

PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.

Also known as: 662820927624, BM71-187-175-342

Specifications

Width: 0.187 in
Material: Polyolefin
Gauge: 10 AWG, 18 AWG, 12 AWG, 14 AWG, 16 AWG, 20 AWG
Length: 1 3/4 in
Color: White
Standards: California Proposition 65
Width: 0.187 in
Gauge: 10 AWG, 18 AWG, 12 AWG, 14 AWG, 16 AWG, 20 AWG
Color: White
Material: Polyolefin
Length: 1 3/4 in
Standards: California Proposition 65